Zoro Homepage

Tee, Polymer, Barbed1in, 1in, 3/4in

  • Mfr # Q4751175

  • Zoro # G112166080


product price: $6.95
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 61, UL 1821, ULC S101, ULC S102.2
Fitting Side C Pipe Size
3/4 in
Overall Length
4 3/32 in
Fitting Side C Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4751175
Zoro #
G112166080
UPC #
30673372120990
Country of Origin
United States

Dimensions

Fitting Side C Pipe Size
3/4 in
Overall Length
4 3/32 in
Fitting Side B Pipe Size
1 in
Fitting Side A Pipe Size
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 3 Tube Inner Diameter
3/4 in

Description

Barbed Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Pipe Size 3/4 in, Overall Length 4 3/32 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 61, UL 1821, ULC S101, ULC S102.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.