Urrea
1" Drive Drive with Accessories, Metric, 15 pcs
Mfr # 57106
Zoro # G9805790
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Includes (9) 1" Drive 12 Point Socket: 36mm, 41mm, 46mm, 50mm, 55mm, 60mm, 65mm, 70mm, 75mm; (1) 1" Ratchet: 20" 48 Teeth; (1) 1" Drive Extension: 8"; (1) 1" Drive Universal Joint: 20-3/16"; (1) 1" Drive Sliding T - Handle: 28-1/2"; (1) 1" Drive L - Handle: 30"; (1) Metal Case: 35" x 12" x 4-1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- WESTWARD 28.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ3)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-684990-01)
- URREA 3/8" Drive Deep Socket, SAE, 13 pcs (52114)
- URREA 3/8" Drive Socket Set, SAE, 13 pcs (52130)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- DEWALT 3/8" Drive Socket Set, SAE/Metric/Torx, 17 pcs (DWMT73806)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- Urrea Socket Sets