Shop URREA
See all product information
Create Account
1/4” hex drive, hex screwdriver bits 1/8"X1-1/4"
- Mfr # 24012
- Zoro # G9829055
product price:
$
6.27
/ea
Sold in multiples of 13 for
$81.51
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
Overall Bit Length
0.98
Includes
Hex drive screwdriver bits, 10 pieces
Width
0.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24012
- Zoro #
- G9829055
- UPC #
- 660731605891
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 0.98
- Width
- 0.31
- Tip size
- 1/8"
Details
- Bit Style
- Hex
- Includes
- Hex drive screwdriver bits, 10 pieces
- Application - Tools
- Industrial duty
- Fastening Tool Item
- Bits
- Handle Color
- Silver
- Fastening Tool Material
- Steel
Description
Deals for general purpose applications operated with hand tools. Tips with high wear resistance and therefore long service life. Made with S2 steel. Designed to work by hand tool supporting the application of low torques. Low hardening heat treatment. Tip size: 1/8”. Total length: -1/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.