Shop URREA
See all product information
Create Account
1/4” hex power drive slotted bits 6F-8R x1-15/16"
- Mfr # 14012
- Zoro # G9801965
product price:
$
0.79
/ea
Sold in multiples of 10 for
$7.90
Key Features
Bit Style
Slotted
Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.28
Includes
Hez power drive slotted bits, 10 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14012
- Zoro #
- G9801965
- UPC #
- 660731603903
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1.97
- Width
- 0.28
Details
- Bit Style
- Slotted
- Includes
- Hez power drive slotted bits, 10 pieces
- Fastening Tool Material
- Steel
- Application - Tools
- Industrial duty
- Fastening Tool Item
- Bits
- Handle Color
- Silver
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Screw Size: 6F-8R. Tip Thickness: 0.038”. Tip Width: 1⁄4”. Total Lenght: 1-15/16”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.