Shop All Screwdriver Bits
Urrea
1/4” hex drive interchangeable Phillips #2 and slotted 8-10 bits
Mfr # 30004
Zoro # G9798389
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Slotted
- Fastening Tool Tip Size PH2
- Hex Shank Size 1/4"
- Overall Bit Length 1.5
Product Information
- Brand Urrea
- MFR # 30004
- Zoro # G9798389
- UPC # 660731607253
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.5 |
Width | 0.24 |
Details
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Phillips Tip Size: PH2. Screw Size: 8-10. Shank: 1⁄4”. Total Length: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 18x4.5" (CF228PF)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- MILWAUKEE TOOL 4 in. #1 ECX 1000 Volt Insulated Screwdriver (48-22-2241)
- OSG Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (859509111)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- Urrea Screwdrivers and Nutdrivers