Shop All Socket Sets
Urrea
3/8" Drive Deep Socket, Metric, 11 pcs
Mfr # 52209
Zoro # G9747112
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Nickel Chrome
- SAE or Metric Metric
- Number of Pieces 11
Product Information
- Brand Urrea
- MFR # 52209
- Zoro # G9747112
- UPC # 660731635126
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 11 sockets sizes: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- SLUGGER BY FEIN Annular Cutter, 1-13/16" dia, 2" Cutting D (63134460042)
- JOKARI Uni-Plus for Round Cables 8-13mm (30400)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- URREA 3/8" Drive Socket Set, SAE, 13 pcs (52130)
- URREA 3/8" Drive Deep Socket, SAE, 13 pcs (52114)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 16 pcs (KTI-23000)
- PROTO 1/4 in Drive Socket Set SAE 37 Pieces 3/16 in to 3/8 in , Chrome (J47137S)
- BETA 3/8" Drive Bi-Hex Hand Socket, Metric, 21 pcs (009100937)
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- Urrea Sockets & Ratchets