Shop All Tap Wrenches
Westward
T Handle Tap Wrench, Ratchet, 1/16-5/32 In
Mfr # 2CYT4
Zoro # G1210483
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet
- Fractional Tap Capacity (In.) 1/16 to 5/32
- Machine Screw Tap Capacity 0 in to 5/32 in
- Metric Tap Capacity M1.6 to M4
- Body Length (In.) 3
Product Information
- Brand Westward
- MFR # 2CYT4
- Zoro # G1210483
- UPC # 190735794791
- Country of Origin India
- Category Tap Wrenches
Dimensions
Body Length (In.) | 3 |
Overall Length | 3 in |
Max. Tap Size | 5/32 in |
Min. Tap Size | 1/16 in |
Details
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape General Round, Fractional Tap Capacity 1/16 in to 5/32 in, Machine Screw Tap Capacity 0 in to 5/32 in, Metric Tap Capacity M1.6 to M4, Overall Length 3 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- XCELITE 8 in Chain Nose Plier Cushion Grip Handle (59CGNN)
- H & H INDUSTRIAL PRODUCTS Heavy Duty Bench Grinder Stand (8071-0035)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT1)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- EXXO 3pc Ratchet Tap wrench set (0069)
- Westward Tapping Tools