Shop All Multi-Bit Screwdrivers
Urrea
6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits
Mfr # 9302CMS
Zoro # G9803569
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.09
- Number of Pieces 6 in one
- Handle Material Steel
- Includes Interchangeable bit screwdriver, 2 pieces
- Driver Type Slotted, Phillips and Nut driver
Product Information
- Brand Urrea
- MFR # 9302CMS
- Zoro # G9803569
- UPC # 660731622324
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 4.09 |
Details
Description
When you need to tighten or loosen screws, the URREA 9302CMS 6 in 1 interchangeable cushion grip screwdriver is the tool for the job. The six tips included with this screwdriver allow you to accomplish multiple tasks. Each tip has a different function that allows you to quickly and easily switch between them without having to change tools. The shank hollow center works as a hexagonal nut driver. With this URREA 9302CMS 6 in 1 interchangeable cushion grip screwdriver, your next project will be complete in no time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- DEWALT Multi-Material Cut-Out Bit (DWAMM18005)
- STABILA Red Magnetic Ceiling Target Plate (07474)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- MILWAUKEE TOOL 4in1 Precision Multi-Bit Screwdriver (48-22-2930)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- Urrea Multi-Bit Screwdrivers