Shop All Snap Ring Pliers
Urrea
Replacement tips for retaining ring pliers 364-365 0.120°
Mfr # 364RKB
Zoro # G9792910
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.120"
- Blade Width 2.95
- Overall Length 1.38
- For Use With Tip Diameter
Product Information
- Brand Urrea
- MFR # 364RKB
- Zoro # G9792910
- UPC # 660731607451
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.120" |
Blade Width | 2.95 |
Overall Length | 1.38 |
Details
Description
Replacement tips for retaining ring pliers. Pieces: 2. For models: 365 & 364 new design. Tip Diameter: 0.120”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- POWERBUILT 1/4" To 3/4" Stud Extractor (648639)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 17mm Metric Socket (ASS6500-17)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA High leverage ratcheting to close retaining rings (364)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- PROTO Retaining Ring Plier, Fixed Tip, 5-11/16"L (J602)
- OTC Tip Set For Retaining Ring Pliers (209201)
- ASTRO PNEUMATIC Locking Pliers Slide Hammer Puller (78415)
- Urrea Pliers