Zoro Homepage

Threader die set for 1/2" to 1" NPT pipe

  • Mfr # 850

  • Zoro # G9830799


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Application
Industrial duty
Includes
Juego de tarraja
Die Material
Steel
Length (In.)
12.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G9830799
UPC #
660731621785
Country of Origin
Spain

Dimensions

Length (In.)
12.6

Details

Item
Pipe threader
Number of Pieces
5
Application
Industrial duty
Includes
Juego de tarraja
Die Material
Steel

Description

Dies and wrench heads manufactured with CNC technology (computer assited machining). The die sizes are: 1/2", 3/4" and 1". The set cames in plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.