Urrea
Tool Box, Metal, Red, 24 in W x 9-1/4 in D
Mfr # 5896
Zoro # G9839345
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$83.45
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features The URREA 24 in metal tool box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box features 2 side handles and is ideal for tool sets and general use. 24 gauge steel construction. 35" x 30" x 5". 4,729 in3 storage capacity.
- Includes Metal tool box
- Width 24 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Wax Finish, Economy (64650)
- DEWALT 13 in. Three Knife, Two Speed Thickness Planer (DW735)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- URREA Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 7 in H (D2)
- URREA Tool Box, Steel, Black, 25 in W x 9-1/2 in D x 9-1/2 in H (D7C20)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- URREA Tool Box, Steel, Red, 20 in W x 8-1/2 in D x 9-1/2 in H (D6)
- Urrea Tool Boxes