Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two handed compact grease gun

  • Mfr # 2367M

  • Zoro # G9751854


product price: $23.25
/ea

Key Features

Max. Operating Pressure
6,000 psi
Capacity
3 oz
Length
12.6
Application
Industrial duty
Includes
Barrel wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2367M
Zoro #
G9751854
UPC #
660731627329
Country of Origin
India

Dimensions

Length
12.6
Width
6.69

Details

Item
Grease gun
Max. Operating Pressure
6,000 psi
Capacity
3 oz
Application
Industrial duty
Includes
Barrel wrench
For Use With
pressure psi
Tube Color
Black
Tube Material
Steel

Description

Compact size ideal for easy storage. Capacity: 3 oz (85 gr). With suction filling. Max pressure: 6,000 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.