Shop US BATTERY
See all product information
Create Account
1050 W Charger and 48V 105Ah Lithium-Ion Batteries, LFP
- Mfr # 803456
- Zoro # G022920864
original price:Â $3,908.99 , new price: $3,517.99 , 10 percent off
new price:Â
$
3,517.99
/ea
Free Shipping & Returns
Key Features
Includes
One US48V105, Display, Lester Charger 1050W
Voltage
48V
Material
SECC Steel
Input Connection
M8 Insert
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803456
- Zoro #
- G022920864
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Includes
- One US48V105, Display, Lester Charger 1050W
- Voltage
- 48V
- Material
- SECC Steel
- Input Connection
- M8 Insert
- Color
- Red
- Battery Capacity
- 105 Ah
- Handle
- Metal
- For Use With Battery Type;For Use With(2)
- Golf Carts, Deep Cycle needs
Dimensions
- BCI Group Size
- 48V Steel Case
Description
This switch mode (high frequency) industrial battery charger features advanced charge and termination algorithms designed to optimize both daily battery capacity and overall battery life. These lightweight Lithium-ion 48V deep cyle batteries not only reduce overall vehicle weight for enhanced performance but also packs unmatched durability with over 3,000 cycles-far surpassing traditional lead-acid counterparts. Spend more time on the move and less time charging, thanks to its fast-charging capability that delivers a full recharge in as little as 3 hours. For ultimate efficiency, connect multiple batteries in parallel and further on a single charge-perfect for long drives or busy golf courses. Proudly engineered in the U.S. and UL2271 Certified, these batteries set the standard for performance and reliability in light electric vehicles.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.