Shop US BATTERY
See all product information
Create Account
650 W Charger and 24V 67Ah Lithium-Ion Battery, LFP
- Mfr # 803452
- Zoro # G622920899
original price:Â $2,125.99 , new price: $1,913.99 , 9 percent off
new price:Â
$
1,913.99
/ea
Free Shipping & Returns
Key Features
Includes
One US24VGC2, Display, Lester Charger 650W
Voltage
24V
Color
Red
Handle
Plastic
BCI Group Size
GC2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803452
- Zoro #
- G622920899
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Battery
- Includes
- One US24VGC2, Display, Lester Charger 650W
- Voltage
- 24V
- Color
- Red
- Handle
- Plastic
- For Use With Battery Type;For Use With(2)
- Golf Carts, Deep Cycle needs
- Battery Capacity
- 67 Ah
- Material
- ABS + PC with Aluminium
- Input Connection
- M8 Insert
Dimensions
- BCI Group Size
- GC2
Description
This switch mode (high frequency) industrial battery charger features advanced charge and termination algorithms designed to optimize both daily battery capacity and overall battery life.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.