Shop US BATTERY
See all product information
Create Account
12V Lithium-Ion Battery, LFP, M8 Insert Terminal
- Mfr # 803446
- Zoro # G022920819
original price:Â $344.99 , new price: $310.99 , 9 percent off
new price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware, Hexnut with Lock Washer
Capacity
100 Ah
For Use With
Deep Cycle Needs
Handle
Plastic
BCI Group Size
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803446
- Zoro #
- G022920819
- UPC #
- -
- Country of Origin
- Viet Nam
- Includes
- Hardware, Hexnut with Lock Washer
- Capacity
- 100 Ah
- For Use With
- Deep Cycle Needs
- Handle
- Plastic
- Color
- Red
- Item
- Battery
- Voltage - Batteries
- 12V
- Material
- ABS + PC with Aluminium
- Terminal Type - Batteries
- M8 Insert
Dimensions
- BCI Group Size
- 24
Description
U.S. Battery’s ESSENTIAL Li Deep Cycle Lithium-Ion Batteries are designed to meet all your power needs. Engineered using automotive grade Lithium Iron Phosphate (LFP) prismatic cells, these laser welded cells offer exceptional performance, reliability, and safety for a wide range of applications. A waterproof, maintenance-free design ensures worry-free usage in any environment. Additionally, their fast charging capability minimal downtime, keeping you on the move without delay. The integrated Battery Management System (BMS) provides an extra layer of protection and convenience, ensuring prolonged battery life. All of our Lithium-Ion batteries are specifically manufactured under our guidelines, assuring our customers they are being provided the highest quality Lithium-Ion batteries available.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.