1 1/2 hp HP, 115/230V, 1725 RPM Nameplate RPM, 145T Frame

  • Mfr # FD32CM2P14

  • Zoro # G804934195


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1 1/2 hp
Voltage
115/230V
Frame
145T
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD32CM2P14
Zoro #
G804934195
UPC #
786382025816
Country of Origin
Mexico

Dimensions

Overall Length
14.2 in

Details

Phase
Single
HP
1 1/2 hp
Voltage
115/230V
Frame
145T
Motor Service Factor
1.15
Motor Thermal Protection
Manual Reset
Motor Enclosure Design
TEFC
Nameplate RPM
1725 RPM
Motor Mounting Type
Rigid
Full Load Amps
16.2/8.1 A
Hz
60 Hz
Ins. Class
B
Motor Bearings
62036205
Duty
Continuous
Nominal Efficiency
81%

Description

Us motors farm duty, 1 1/2 hp, 1-phase, 1725 rpm motor special application farm totally enclosed fan cooled (tefc) agri duty high torque single phase capacitor start footed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.