Shop U.S. MOTORS

Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # FD1CA2J9
  • Zoro # G0408001

product price: 
$
586.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1725 RPM
Voltage
115/208-230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD1CA2J9
Zoro #
G0408001
UPC #
786382025700
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1725 RPM
Voltage
115/208-230V AC
Frame
56Y
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Type
Resilient Ring
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Item - Farm Duty Motors
Agriculture Duty Fan Motor
Ins. Class
B
Hz
60 Hz
Duty
CONT
Capacitor Required
Capacitor Included
Motor Bearings
Ball
Full Load Amps
10.9/5.4-5.4 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
38.9 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Nominal Efficiency
70 %

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 1/2 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.9/5.4-5.4 A, 56Y Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.