1 hp HP, 115/230V, 1725 RPM Nameplate RPM, 56H Frame

  • Mfr # FD1CM2PZ

  • Zoro # G104934277


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1 hp
Voltage
115/230V
Frame
56H
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD1CM2PZ
Zoro #
G104934277
UPC #
8501406040
Country of Origin
Mexico

Dimensions

Overall Length
12.8 in

Details

Phase
Single
HP
1 hp
Voltage
115/230V
Frame
56H
Motor Service Factor
1.15
Motor Thermal Protection
Manual Reset
Motor Enclosure Design
TEFC
Nameplate RPM
1725 RPM
Motor Mounting Type
Rigid
Full Load Amps
14/7 A
Duty
Continuous
Motor Bearings
62036203
Ins. Class
F
Hz
60 Hz
Nominal Efficiency
71.4%

Description

Us motors farm duty, 1 hp, 1-phase, 1725 rpm motor special application farm single phase dust tight & auger duty motors cap start auger duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.