1.5 hp HP, 143T Frame, 200V Voltage, 3500 RPM Nameplate RPM

  • Mfr # GG07

  • Zoro # G0390885


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

HP
1.5 hp
Nameplate RPM
3500 RPM
Voltage
200V
Motor Mounting Type
Foot Mount
Full Load Amps
4.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG07
Zoro #
G0390885
UPC #
786382093310
Country of Origin
Mexico

Details

Item
Motor,3PH,1.5HP,3600,200V,HD
HP
1.5 hp
Nameplate RPM
3500 RPM
Voltage
200V
Motor Mounting Type
Foot Mount
Full Load Amps
4.4 A
Frame
143T
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.84

Description

Motor,3PH,1.5HP,3600,200V,HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.