150 hp HP, 445T Frame, 460V Voltage, 1785 RPM Nameplate RPM

  • Mfr # GJ45

  • Zoro # G0392671


product price:  $17,191.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150 hp
Nameplate RPM
1785 RPM
Voltage
460V
Motor Mounting Type
Foot Mount
Full Load Amps
171 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJ45
Zoro #
G0392671
UPC #
786382008864
Country of Origin
Mexico

Details

Item
Motor,3PH,150HP,1800,460V,TE 841
HP
150 hp
Nameplate RPM
1785 RPM
Voltage
460V
Motor Mounting Type
Foot Mount
Full Load Amps
171 A
Frame
445T
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.958

Description

Motor,3PH,150HP,1800,460V,TE 841

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.