Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP HP, 145TC Frame, 208-230/460 & 190/380 V Voltage, 17.8 Overall Length

  • Mfr # HT87

  • Zoro # G7727438


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

HP
2 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTLESS
Full Load Amps
5.9-5.7/2.8 & 6.6/3.3
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT87
Zoro #
G7727438
UPC #
786382118563
Country of Origin
Mexico

Dimensions

Overall Length
17.8

Details

Item
Motor,2HP,1750/1430rpm,145TC,60/50Hz,FLA
HP
2 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTLESS
Full Load Amps
5.9-5.7/2.8 & 6.6/3.3
Frame
145TC
Motor Bearings
6203-2Z-J/C3,6205-2Z-J/C3
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
RPM Range
1750 & 1430 RPM
Phase
3 ph
Motor Application
conveyors, machine tools, door operators, speed reducers
Hz
60 & 50 Hz
Ins. Class
F
Nominal Efficiency
0.865
Standards
EE,NEMA PREMIUM
NEMA Design
B
Kw
1.492 kW
Duty Cycle
CONT

Description

Motor,2HP,1750/1430rpm,145TC,60/50Hz,FLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.