Three-Phase Motor, 1 1/2 HP, 184 Frame, 460V Voltage, 1,775 Nameplate RPM 13 1/8 in Overall Length

  • Mfr # A32P2C
  • Zoro # G0390790
product price: 
$
1,272.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
1 1/2
Nameplate RPM
1,775
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A32P2C
Zoro #
G0390790
UPC #
786382012014
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Frame Size
184
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,775
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.1 A
Frame
184
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
110 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Insulation Class
F
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
2.1 A
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,440/1,445 RPM
Number of Speeds
1
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC

Description

Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,775, Frame 184, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews