US Motors Nidec Pool & Spa Motor 1.5 HP 3600 RPM 48Y Frame CS
- Mfr # EZBV35
- Zoro # G523932199
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Flange Material
Rolled Steel
Frame
48Y
HP
1.5
Full Load Amps
16 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZBV35
- Zoro #
- G523932199
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Frame
- 48Y
- HP
- 1.5
- Full Load Amps
- 16 A
- Voltage
- 115V
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec PEM-EZBV35 pool and spa motor, 1.5 HP single-phase cap-start with 48Y frame, 115 V, 60 Hz and 16.0 A, open drip-proof enclosure and CCWSE rotation. Features ball bearings, rigid base with extended studs mounting, 9.800 in body length, 5.5 in diameter, service factor 1.00 and automatic overload protection; cross ref Certainteed BV35/BV35SS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.