Three-Phase General Purpose Motor, 1 HP, 143T Frame, 575V AC Voltage, 1740 Nameplate RPM
- Mfr # U1P2G
- Zoro # G0393660
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1740
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1P2G
- Zoro #
- G0393660
- UPC #
- 786382042400
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 10 3/4 in
- Overall Length
- 13 in
- Shaft Dia.
- 7/8 in
- Shaft Length
- 2 1/4 in
- Frame Size
- 143T
- Shaft Diameter
- 7/8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1740, Frame 143T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1 A A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1701-1800, CE, CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.