Shop U.S. MOTORS

Three-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1200 Nameplate RPM

  • Mfr # U1P3D
  • Zoro # G4599822

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1200
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.6-3.5/1.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P3D
Zoro #
G4599822
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 9/16 in
Overall Length
12 13/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
2 yr
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1200
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.6-3.5/1.8 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
82.5 %
Standards
CE, CSA, UL
CC Number
CC030A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Footnotes
5,10
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
3,550/2,930 RPM
Number of Speeds
1
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
380V AC, 460V AC
Shaft Design
Keyed
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal/Vertical Shaft Down
Full Load Current @ 60 Hz
3.6-3.5/1.8 A
Manufacturers Warranty
2 yr
Bearing Type
Ball
Insulation Class
F

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1200, Frame 145T, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.6-3.5/1.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.