Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 15 HP, 254T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # U15P1D
Zoro # G4622107
product price: $1,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U15P1D
- Zoro # G4622107
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 7/8 in |
Shaft Length | 4 in |
Manufacturers Warranty Length | 2 yr |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 5/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 39.0-35.0/17.9 A, 254T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY 3in. Heavy Duty Coupling, Forged, Non-Adjustable, w/Gasket (C30SDA)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- FESTO Plastic Tubing PUN-4X0, 75-BL (PUN-4X0,75-BL)
- TRITAN Needle Thrust BRG, Bore 0.375in, 21200 rpm (NTA613)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- U.S. Motors 3-Phase AC Motors