Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM
Mfr # U5P2D
Zoro # G4543472
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U5P2D
- Zoro # G4543472
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 2 3/4 in |
Length Less Shaft | 14 1/8 in |
Shaft Dia. | 1 1/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.6-12.3/6.2 A, 184T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- U.S. Motors General Purpose AC Motors