3-Phase Motor, 125 HP, 405T Frame, 460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # D125V2C

  • Zoro # G0392419


product price:  $7,656.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
125
Nameplate RPM
1,780
Frame
405T
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D125V2C
Zoro #
G0392419
UPC #
786382016210
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 3/4 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Overall Length
34 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
125
Nameplate RPM
1,780
Frame
405T
Voltage
460V AC
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Ins. Class
F
Inverter Rated
Yes
Hz
60 Hz
Phase
Three
Motor Mounting Position
Horizontal
Motor Application
Definite Purpose
Full Load Amps
140.0 A
Motor Service Factor
1.15
NEMA Design
B
No. of Speeds
1
Standards
CSA Certified, ENERGY cURus
Nominal Efficiency
95.4 %
Motor Mounting Type
Horizontal Footed
CC Number
CC030A
Motor Sub Application
Blowers, Fans, Pumps
Duty Cycle
Continuous
Weight
800 lb
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 140.0 A, 405T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.