Three-Phase Motor, 15 HP, 284T Frame, 190V, 208-230/460V, 380V Voltage, 1,180 Nameplate RPM

  • Mfr # D15P3D

  • Zoro # G0401753


product price:  $1,930.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,180
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
41.0-37.0/18.5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D15P3D
Zoro #
G0401753
UPC #
786382095017
Country of Origin
Mexico

Dimensions

Length Less Shaft
20 1/4 in
Overall Length
24 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Frame Size
284T
Shaft Diameter
1 7/8 in

Details

Item
Motor
HP
15
Nameplate RPM
1,180
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
41.0-37.0/18.5 A
Frame
284T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Weight
300 lb
HP @ 50Hz
15 hp
Full Load Amps @ 50Hz
41.0-37.0/18.5 A
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
190V, 208-230/460V, 380V
RPM @ 50Hz
1,180/975
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Shaft Design
Keyed
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
NEMA Design Class
B
Nameplate Horsepower @ 50 Hz
15 hp
Sub Application
Air Compressor, Fan/Blower
Frame Material
Steel
Full Load Current @ 60 Hz
41.0-37.0/18.5 A
Full Load Current @ 50 Hz
41.0-37.0/18.5 A
Motor Enclosure Type
Open Drip Proof
Nameplate RPM @ 50 Hz
2,860/2,875/2,885 RPM
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Application
General Purpose
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,180, Frame 284T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 41.0-37.0/18.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.