3-Phase Motor, 300 HP, 447 Frame, 460V AC Voltage, 1,785 Nameplate RPM 27 1/2 in Overall Length

  • Mfr # HO300V2SLHX
  • Zoro # G7725968
product price: 
$
32,762.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
300
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
340 A
Frame
447
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HO300V2SLHX
Zoro #
G7725968
UPC #
786382106652
Country of Origin
Mexico

Dimensions

Length Less Shaft
49 3/4 in
Overall Length
27 1/2 in
Body Dia.
20 in
Bolt Circle Dia.
11/16 in
Height
55 in
Body Diameter
20 in
Frame Size
447
Bolt Circle Diameter
11/16 in
Wire Rope Length
27 1/2 in
Length
27 1/2 in

Details

Item
Motor
HP
300
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
340 A
Frame
447
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Motor Thermal Protection
None
Inverter Rated
Inverter Rated
Part Winding Start Capable
No
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Weight
2,100 lb
Thrust Rating
17,150 lb
Max. SF Amps
392.0
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frequency
60 Hz
Bearing Protection Type
Shaft Shields
Insulation Class
F
Full Load Current @ 60 Hz
340.0 A
Number of Wires
12
Product Type
Pump Motor
Ambient Temperature - Maximum
40 Degrees C
Application
Pump
Service Factor Current
392.0 A
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Number of Speeds
1

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 447, Hz 60 Hz, Full Load Amps 340.0, Height 55 in, HP 300, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 49 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 392.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews