3-Phase Motor, 50 HP, 160ZBS Frame, 230/460V AC Voltage, 3,460/3,490 Nameplate RPM

  • Mfr # EZ50S1BZ

  • Zoro # G0405649


product price:  $2,414.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
3,460/3,490
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
127.0/64.0-52.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ50S1BZ
Zoro #
G0405649
UPC #
786382025489
Country of Origin
Mexico

Dimensions

Length Less Shaft
17 1/2 in
Overall Length
17 1/2 in
Bolt Circle Dia.
8 1/8 in
Lead Length
87 in
Height
13 5/16 in

Details

Item
Motor
HP
50
Nameplate RPM
3,460/3,490
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
127.0/64.0-52.0
Frame
160ZBS
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
3-Phase
Motor Enclosure Design
Submersible
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
81.5 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Weight
150 lb
Duty Cycle
Intermittent
Finish
Zinc Plated (Frame)

Description

Pump Motor, Bolt Circle Dia. 8 1/8 in, Duty Cycle Intermittent, Finish Zinc Plated (Frame), Frame 160ZBS, Hz 60 Hz, Full Load Amps 127.0/64.0-52.0, Height 13 5/16 in, HP 50, Ins. Class F, Lead Length 87 in, Length Less Shaft 17 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Energy Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.