3-Phase Motor, 60 HP, 364T Frame, 230V AC, 460V AC Voltage, 1,790 Nameplate RPM

  • Mfr # H60T2B

  • Zoro # G0406592


product price:  $6,980.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
60
Nameplate RPM
1,790
Frame
364T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H60T2B
Zoro #
G0406592
UPC #
786382099695
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
60
Nameplate RPM
1,790
Frame
364T
Voltage
230V AC, 460V AC
Standards
CSA Certified, UL Listed
Weight
810 lb
Phase
Three
No. of Speeds
1
NEMA Design
A
Motor Mounting Type
Horizontal Footed
Ins. Class
H
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Blowers, Fans, Pumps
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Position
Horizontal
Full Load Amps
137.0/69.0 A
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
95.4 %
CC Number
CC030A
Motor Service Factor
1
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Hz
60 Hz
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 137.0/69.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.