3-Phase Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,525 Nameplate RPM

  • Mfr # HD7V1B

  • Zoro # G7732301


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
3,525
Frame
213T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD7V1B
Zoro #
G7732301
UPC #
786382123178
Country of Origin
Mexico

Dimensions

Overall Length
19 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Length Less Shaft
16 1/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Nameplate RPM
3,525
Frame
213T
Voltage
230V AC, 460V AC
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Service Factor
1.15
Motor Bearings
Ball
Hz
60 Hz
Full Load Amps
17.9/9.0 A
Phase
Three
Motor Shaft Design
Keyed
Inverter Rated
Yes
Motor Mounting Type
Horizontal Footed
Nominal Efficiency
90.2 %
Motor Enclosure Design
Totally Enclosed Fan-Cooled
No. of Speeds
1
NEMA Design
B
Motor Sub Application
Blowers, Fans, Pumps
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Application
Definite Purpose
Ins. Class
F
Removable Base
Regreasable Bearings
Weight
130 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 17.9/9.0 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.