Shop U.S. MOTORS

3-Phase Pump Motor, 40 HP, 364TP Frame, 230/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # HO40P3BLGX
  • Zoro # G7724111

product price: 
$
10,235.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1,190 RPM
Voltage
230V AC, 460V AC
Full Load Amps
102.0/51.0 A
Frame
364TP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HO40P3BLGX
Zoro #
G7724111
UPC #
786382116644
Country of Origin
Mexico
Item
Pump Motor
HP
40
Nameplate RPM
1,190 RPM
Voltage
230V AC, 460V AC
Full Load Amps
102.0/51.0 A
Frame
364TP
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Motor Thermal Protection
None
Thrust Rating
11,725 lb
Duty Cycle
Continuous
Weight
730 lb
Part Winding Start Capable
No
Max. SF Amps
116.0/58.0
Bearing Protection
Shaft Shields
Bearing Type
Ball
Frequency
60 Hz
Number of Wires
9
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Number of Speeds
1
Service Factor Current
116.0/58.0 A
Full Load Current @ 60 Hz
102.0/51.0 A
Bearing Protection Type
Shaft Shields
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Product Type
Pump Motor
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
31 3/16 in
Overall Length
21 11/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
36 5/16 in
Bolt Circle Diameter
11/16 in
Wire Rope Length
21 11/16 in
Frame Size
364TP
Body Diameter
16.5 in
Length
21 11/16 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364TP, Hz 60 Hz, Full Load Amps 102.0/51.0, Height 36 5/16 in, HP 40, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 116.0/58.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.