3-Phase Vector Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # UN34V3BC

  • Zoro # G0404203


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3/4
Torque
210.2 ft-lb
Nameplate RPM
1,725
Speed Range
20:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN34V3BC
Zoro #
G0404203
UPC #
786382047443
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 9/16 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Overall Length
13 5/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3/4
Torque
210.2 ft-lb
Nameplate RPM
1,725
Speed Range
20:01
Max. Speed
1,140 RPM
Frame
56
Voltage
208-230/460V AC
Motor Thermal Protection
T-Stat
Motor Service Factor
1.15
Motor Enclosure Design
Totally Enclosed Non-Ventilated
No. of Speeds
1
Motor Mounting Type
Face/Base
Motor Shaft Rotation
CCW
Inverter Rated
Yes
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
208-230/460V AC
Motor Application
Blowers or Other Variable Torque, Fans, Pumps
RPM Range
1,101-1,200
Motor Bearings
Ball
Ins. Class
F
Motor Frame Material
Aluminum
Hz
60 Hz
NEMA Design
B
Phase
Three
Standards
NEMA MG-1 Part 31
Motor Shaft Design
Keyed
Full Load Amps
3.1-3.0/1.5 A
Base Type
Removable
Inverter Rating
20:1
Usable @ 208V
Yes
Max. Operating Frequency
60 Hz

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-3.0/1.5 A, 56 Frame, Torque 210.2 ft-lb, Max. Speed 1,140 RPM, Speed Range 20:01, Usable @ 208V Yes, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.