3-Phase Vector Motor, 7 1/2 HP, 254 Frame, 230/460V AC Voltage, 1,185 Nameplate RPM

  • Mfr # UN7T3BC

  • Zoro # G0406881


product price: $2,217.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
393 ft-lb
Nameplate RPM
1,185
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN7T3BC
Zoro #
G0406881
UPC #
786382087234
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
25 5/16 in
Length Less Shaft
21 9/16 in
Shaft Length
3 3/4 in
Shaft Dia.
1 5/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
393 ft-lb
Nameplate RPM
1,185
Speed Range
5,000:1
Max. Speed
1,185 RPM
Frame
254
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
104 Degrees F
NEMA Design
A
Standards
CSA Certified, UR
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Frame Material
Aluminum
Nominal Efficiency
91.7 %
No. of Speeds
1
Phase
Three
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
230/460V AC
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Hz
60 Hz
Full Load Amps
19.8/9.9 A
RPM Range
1,101-1,200
Motor Service Factor
1
Duty Cycle
Continuous
Base Type
Removable
Max. Operating Frequency
60 Hz
Encoder Acceptable
Yes

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.8/9.9 A, 254 Frame, Torque 393 ft-lb, Max. Speed 1,185 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.