5 HP TEFC 3-Phase 885 RPM General Purpose Motor - US Nidec
- Mfr # HD5P4E
- Zoro # G723932210
product price:Â
$
2,229.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
HP
5
No. of Speeds
1
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD5P4E
- Zoro #
- G723932210
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- HP
- 5
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Frame
- 254T
- Nameplate RPM
- 885 RPM
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec 5 HP TEFC general-purpose motor (PEM-HD5P4E) is a cast-iron, hostile-duty three-phase motor rated 900 RPM with NEMA Premium efficiency (86.5%) and a 1.15 service factor for demanding industrial applications. Frame 254T, 230/460 V, ball bearings (ball/ball), horizontal/footed mount, REV rotation, 15/7.5 A, C-dim 24.9, single shaft, 1 speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.