Belt Drive Motor, 1 Speed, Open Drip Proof, 1/4 HP, 1,725, 48 Frame, Auto, Nameplate RPM

  • Mfr # 840CV

  • Zoro # G0916962


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840CV
Zoro #
G0916962
UPC #
786382067519
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
8 7/8 in
Length Less Shaft
7 3/8 in
Body Dia.
5 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48
Motor Mounting Type
Resilient
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115V AC
Phase
Single
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
5.3 A
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW
Hz
60 Hz
Weight
14 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 5.3 A Full Load Amps, 48Y Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.