Zoro Homepage

Belt Drive Motor, 56Y, 1/2 hp

  • Mfr # 6309

  • Zoro # G1932687


product price: $277.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725/1,425
Voltage
115/200-230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309
Zoro #
G1932687
UPC #
786382060190
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 3/4 in
Body Dia.
5 9/16 in
Length Less Shaft
8 7/8 in
Resilient Ring Dia.
2 1/2 in

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 1, Voltage 115/200-230V AC, 6.3-5.6/3.1-2.8 A Full Load Amps, 56Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.