Zoro Homepage

Belt Drive Motor, 56Z, 1/2 hp; 1/6 hp

  • Mfr # 5794C

  • Zoro # G1942268


product price: $212.99
/ea
Free Shipping & Returns

Key Features

HP
1/2, 1/6
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
56Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5794C
Zoro #
G1942268
UPC #
786382005849
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
8 7/8 in
Overall Length
10 3/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
6 1/4 in
Resilient Ring Dia.
2 1/2 in

Details

HP
1/2, 1/6
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
56Z
Motor Shaft Rotation
CWLE
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Item
Belt Drive Motor
Full Load Amps
8.7/5.1 A
Ins. Class
B
Motor Application
HVAC/R
Motor Bearings
Ball
No. of Speeds
2
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Motor Sub Application
Belt Drive Fan/Blower
Motor Service Factor
1
Phase
Single
Motor Mounting Type
Cradle Base
Motor Enclosure Design
Open Dripproof
Motor Design
Split-Phase
Weight
25 lb
Extended Thru-Bolts
Yes
Nominal Efficiency
58 %
Standards
CSA
Usable @ 208V
No
Motor Frame Material
Steel
Usable @ 200V
No
Ring to Ring Center
4 3/16 in
Includes Shaft Bushing
No
Duty Cycle
Continuous
Mounting Stud Pattern
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp, 1/6 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 8.7/5.1 A Full Load Amps, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.