Capacitor-Start General Purpose Motor, 1 1/2 hp HP, 56H Frame, 115/230V AC Voltage

  • Mfr # T32CM2JH

  • Zoro # G600980532


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32CM2JH
Zoro #
G600980532
UPC #
786382070731
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Overall Length
13 7/8 in
Shaft Length
1 15/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Nominal Efficiency
8 %
Weight
32 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Hz
60 Hz
Full Load Amps
14.4/8-7.2 A
Duty
Continuous
CC Number
CC030A
Usable @ 200V
Not Usable at 200V
Inverter Rated
Not Inverter Rated
RPM Group
1701-1800
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Phase
Single
Ins. Class
B

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.4/8-7.2 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.