Zoro Homepage

Capacitor-Start General Purpose Motor, 1 hp HP, 208-230V AC Voltage, 56 Frame

  • Mfr # 6316

  • Zoro # G4403684


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316
Zoro #
G4403684
UPC #
786382060268
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
11 3/4 in
Length Less Shaft
9 7/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
2
Voltage Compatibility
208V AC, 230V AC
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,725 RPM
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Recognized
Full Load Amps
7.4-7.4/4-4.3 A
Phase
Single
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60 Hz
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
32 lb
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 7.4-7.4/4-4.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.