Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1/2 hp HP, 56C Frame, 100-120V AC Voltage

  • Mfr # T12C2ZCR

  • Zoro # G000721674


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
RPM Range
1,701-1,800
Voltage
100-120V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12C2ZCR
Zoro #
G000721674
UPC #
786382059057
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/16 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Overall Length
12 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
100-120V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,425 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA, UL
Inverter Rated
Not Inverter Rated
HP @ 50Hz
1/2 hp
Usable @ 208V
Usable at 208V
CC Number
CC030A
Voltage @ 50Hz
200-240V AC
Nominal Efficiency
77.1 %
Weight
22 lb
Full Load Amps
6.3-5.6/3.1-2.8 A
Full Load Amps @ 50Hz
6.3-5.6/3.1-2.8 A
Motor Bearings
Ball
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Phase
Single
Usable @ 200V
Usable at 200V
Service Factor @ 50Hz
1.25
Ins. Class
B
Hz
60/50 Hz
RPM Group
1701-1800

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,425 RPM, No. of Speeds 1, Voltage 100-120V AC, Full Load Amps 6.3-5.6/3.1-2.8 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.