Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 1832V

  • Zoro # G0918554


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832V
Zoro #
G0918554
UPC #
786382100193
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 1/2 in
Body Dia.
6 5/16 in
Overall Length
15 3/4 in
Length Less Shaft
12 1/4 in

Details

Item
Motor,1-1/2HP,850RPM,208-230/460V,OAO
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
835
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Application
Commercial Condenser Fans
Motor Service Factor
1.15
Nominal Efficiency
74 %
Hz
60 Hz
Ins. Class
F
Full Load Amps
6.6-6.2/3.1 A

Description

Motor,1-1/2HP,850RPM,208-230/460V,OAO, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 5/8 in, Shaft Length 3 1/2 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 835, HVAC/R, 60 Hz, Full Load Amps 6.6-6.2/3.1 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 15 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.