Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # 1830V

  • Zoro # G0919464


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830V
Zoro #
G0919464
UPC #
786382080372
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/4 in
Length Less Shaft
10 1/4 in
Overall Length
13 1/2 in
Body Dia.
6 5/16 in

Description

Motor,1HP,825RPM,208-230/460V,56YZ, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band Motor Mounting Type, Shaft Length 3 1/4 in, Motor Thermal Protection None, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 5.2-5.2/2.6 A, Ins. Class F, Motor Service Factor 1, Overall Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.