Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 2553

  • Zoro # G0918609


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2553
Zoro #
G0918609
UPC #
786382002404
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3-1/2"
Length Less Shaft
6 13/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
10.3"
Lead Length
36 in

Details

Frame
48Y
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fans and Blowers
Motor Thermal Protection
Automatic
Nameplate RPM
1100 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
York
Phase
3
RPM Range
1,001-1,100
Voltage
460V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
3.3A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blowers
Voltage Compatibility
460V AC
Motor Mounting Position
All Angle
Features
Connection and Capacitor Information Furnished in Nameplate Data

Description

Motor,1HP,1100/3SPD,460V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 3, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 3 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 3.3 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.