Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 4933

  • Zoro # G0918852


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4933
Zoro #
G0918852
UPC #
786382103286
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
6 5/16 in
Length Less Shaft
5 7/8 in
Overall Length
10 7/8 in

Details

Item
Motor,1HP,1140RPM,575V,60HZ,56,ODP
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
575V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
575V AC
Application
Commercial Condenser Fans
Features
Dual Voltage, Shaft-Up Mounting
Ins. Class
B
Hz
60 Hz
Duty
Open and Totally Enclosed Air Over
Motor Bearings
Ball
Full Load Amps
1.6 A
Motor Shaft Design
Keyed with Single Flat
Standards
CSA Certified, UL Listed

Description

Motor,1HP,1140RPM,575V,60HZ,56,ODP, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 1.6 A, Ins. Class B, Motor Bearings Ball, Overall Length 10 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.