Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # SV1EA4D

  • Zoro # G0919385


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1EA4D
Zoro #
G0919385
UPC #
786382075477
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 5/16 in
Body Dia.
6 5/16 in
Length Less Shaft
11 7/16 in

Details

Item
Motor,1HP,850,700RPM,208-230/460V
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Full Load Amps
5.0/2.5 A
Ins. Class
F
Hz
60/50 Hz
Motor Service Factor
1.15
Duty
Totally Enclosed Air Over

Description

Motor,1HP,850,700RPM,208-230/460V, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 850, HVAC/R, 60/50 Hz, Full Load Amps 5.0/2.5 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 13 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.