Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 1862H

  • Zoro # G0914293


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1862H
Zoro #
G0914293
UPC #
786382073794
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
60 in
Length Less Shaft
5 7/8 in
Overall Length
11 7/8 in
Lead Length
48 in
Body Dia.
5 5/8 in

Details

Item
Motor,1/2HP,1075RPM,208-230V,60HZ
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Features
Automatic Reset Thermal Overload Protector, Drain Holes Both Ends, Hubless Lead End
Ins. Class
F
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Full Load Amps
3.2 A
Hz
60 Hz
Duty
Continuous Duty
Includes
(4) Holes with Screws in Shell
Motor Service Factor
1
Application
High Ambient Condenser Fans

Description

Motor,1/2HP,1075RPM,208-230V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 60 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 3.2 A, Ins. Class F, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.