Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 2201

  • Zoro # G1929099


product price: $262.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201
Zoro #
G1929099
UPC #
786382002220
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Overall Length
12 13/16 in
Length Less Shaft
7 13/16 in
Body Dia.
5 5/8 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/4 in
Lead Length
5 in

Details

HP
1/2
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Max. Ambient Temp.
60 Degrees C
Ins. Class
B
Motor Application
HVAC/R
Item
HVAC Motor
Capacitor Required
Yes
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Motor Sub Application
Condenser Fan
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Design
Permanent Split Capacitor
Duty
Continuous
Motor Mounting Position
All Angle
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Phase
Single
Hz
60 Hz
Motor Bearings
Ball
Full Load Amps
3.2-3.1/1.6 A
Motor Mounting Type
Ring
Motor Service Factor
1
Usable @ 200V
No
Weight
19 lb
Conduit Box Location
Interior
Nominal Efficiency
72.4 %
Usable @ 208V
Yes
Features
Double-Sealed Ball Bearings
Includes
Capacitor, Outlet Box
Duty Cycle
Continuous
For Use With
K055SYC7992012B
Part Winding Start Capable
No
Replacement For
56HZ77
10 Ft. Cord and Pull Chain Switch
No
Inverter Rated
No
Ring to Ring Center
7 3/8 in
Standards
CSA, UL
Removable Base
No
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
On/Off Switch
No
Finish
Enamel

Description

HVAC Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Nonventilated, Ring Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 3.2-3.1/1.6 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.